Shop All Ball Valves
Dixon
3/4" NPT Brass Ball Valve
Mfr # FBVG75
Zoro # G6550525
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Forged Brass
- Body Style Inline
- Connection Type FNPT x FNPT
- Temp. Range Maximum Temperature: 248 Degrees F
Product Information
- Brand Dixon
- MFR # FBVG75
- Zoro # G6550525
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Connection Type | FNPT x FNPT |
Item | Brass Ball Valve,NPT,3/4" |
Temp. Range | Maximum Temperature: 248 Degrees F |
Ball Valve Product Group | Manual |
Handle Type | Lever |
Max. Pressure | 600 psi |
Valve Structure | Full Port |
Ball Material | Brass |
Ball Valve Basic Body Material | Brass |
Description
Brass Ball Valve,NPT,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam and Groove Fitting Gasket, EPDM (M202G)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 36'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-36B)
- JONES STEPHENS 1-1/2 Closet Spud Gasket (C27302)
- ZORO SELECT Tubing, Silicone, 3/4" I.D., 1-1/4" O.D. (ZUSA-HT-3474)
- DIXON SS Ball Valve Full Port, LocKing, 1/4" (SSLBV25)
- DIXON SS Ball Valve Full Port, LocKing, 3/4" (SSLBV75)
- DIXON 3-Way Diverting Ball Valve, 1-1/4 in Nominal, Standard T Port, PTFE Seat/Seal/Thrust Washer Softgood (BBV125DTW)
- DIXON High Pressure Full Bore Ball Valve, 1/4" (HPBV25)
- DIXON High Pressure Full Bore Ball Valve, 1/2" (HPBV12)
- DIXON SS Ball Valve, Full Port, 1" (SSBV100)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Electronic Ball Valve 2-Way, Seat Material: PTFE (E2S28AJE07)
- Dixon Ball Valves