Shop All Camlock Fittings
Dixon
3" Male Adapter SS Spool Adapter
Mfr # 300-AA-SS
Zoro # G4628696
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 316 Stainless Steel
- Coupling Type Type AA
- Connection Type Male Adapter x Male Adapter
- Coupler Size 3" x 3"
Product Information
- Brand Dixon
- MFR # 300-AA-SS
- Zoro # G4628696
- UPC # 089109810239
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 3" x 3" |
Plug Length | 2" |
Plug Outside Dia. | 3-19/32" |
Coupling Size | 3" |
Overall Length | 4-3/8" |
Size | 3" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Spool Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type AA |
Connection Type | Male Adapter x Male Adapter |
Max. Pressure | 125 psi |
Standards | A-A-59326B |
Includes Locking Arm | Yes |
Max. Working Pressure @ 70 F | 125 psi |
Hose Fitting Gender | Male |
Fitting Type | Male Adapter x Male Adapter |
Coupling Component | Plug |
Pipe Fitting Material | Stainless Steel |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Male Adapter |
Type | AA |
Material of Construction | Stainless Steel |
Connection | Adapter |
Description
Cam and Groove Spool Adapter, Plug, Body Material 316 Stainless Steel, Type AA, Coupling Size 3 in, Male, Connection Type Male Adapter x Male Adapter, Male Adapter x Male Adapter, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Overall Length 4 3/8 in, Includes Locking Arm Yes, Plug Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 2 In, FIP x FBP, 250 psi (2 LF3003)
- WATCO Univ. NuFit Push Pull Bath Stopper, Innovator of Kit w-3/8-5/16 in. Brass P, Adapter, Chrome (948701-PP-CP)
- CASH VALVE Pressure Regulator, 3/8 In, 2 to 30 psi (04164-0016)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-750112)
- DIXON Adapter, 3x4In, 100psi, Male Adapter x FNPT (3040-A-AL)
- DIXON Cam and Groove Adapter x MNPT 1-1/2", AL (G150-F-AL)
- DIXON Cam and Groove, Dust Cap SS, 2" (G200-DC-SS)
- DIXON Cam and Groove Adapter, 1-1/2", 316 SS (150-AL-SS)
- DIXON Dust Plug, Type DP, Aluminum, 1-1/2 (G150-DP-AL)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD075EZ)
- USA INDUSTRIALS Cam and Groove Fitting, Polyprop, C, 1/2" Cplr x 1/2" Hose Shank (BULK-CGF-375)
- Dixon Camlock Fittings