Shop All Ball Valves
Dixon
1/4" Imported Brass Ball Valve
Mfr # FBV25
Zoro # G6548355
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Forged Brass
- Body Style Inline
- Ball Material Chrome Plated Brass
- Stem Material PTFE
Product Information
- Brand Dixon
- MFR # FBV25
- Zoro # G6548355
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Ball Material | Chrome Plated Brass |
Stem Material | PTFE |
Max. Pressure | 600 psi WOG, 150 psi WSP |
Temp. Range | Maximum Temperature: 366 Degrees F |
Seat Material | PTFE |
Connection Type | FNPT x FNPT |
Standard | UL; CSA; TSSA |
Valve Structure | Full Port |
Ball Valve Product Group | Manual |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Brass |
Handle Type | Plated Steel Handle |
Item | Imported Brass Ball Valve,1/4" |
Description
Imported Brass Ball Valve,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Archer Receptor, 60X60 Low Threshold (9395-58)
- GROHE Universal Headpart Starlight Chrome (45888000)
- MAXPURE 3" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L3.0-PL)
- AMERICAN STANDARD Serin Slip-On Diverter Tub Spout, Chrome (8888087.002)
- DIXON GHT Brass Ball Valve (500GHV)
- DIXON Dual Action Vented Dual Y Valve, 1 x 3/4 in Nominal, FNPT End Style, Bronze Body, Domestic (BBV100DWV)
- DIXON SS Ball Valve, Full Port, 1" (SSBV100)
- DIXON SS Ball Valve Full Port, Locking, 1" (SSLBV100)
- DIXON High Pressure Full Bore Ball Valve, 1/4" (HPBV25)
- DIXON High Pressure Full Bore Ball Valve, 1" (HPBV10)
- MILWAUKEE VALVE Ball Valve, 2-Way, 2" Tube Sz, FNPT x FNPT (35FSSN0LL-200)
- Dixon Ball Valves