Shop All Ball Valves
Dixon
1-1/4" Imported Brass Ball Valve
Mfr # FBV125
Zoro # G6550455
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material Forged Brass
- Body Style Inline
- Connection Type FNPT x FNPT
- Max. Pressure 600 psi WOG, 150 psi WSP
Product Information
- Brand Dixon
- MFR # FBV125
- Zoro # G6550455
- UPC # 00089109722556
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Connection Type | FNPT x FNPT |
Max. Pressure | 600 psi WOG, 150 psi WSP |
Seat Material | PTFE |
Ball Material | Chrome Plated Brass |
Handle Type | Plated Steel Handle |
Temp. Range | Maximum Temperature: 366 Degrees F |
Valve Structure | Full Port |
Ball Valve Product Group | Manual |
Item | Imported Brass Ball Valve,1-1/4" |
Standard | UL; CSA; TSSA |
Stem Type | Blowout Proof |
Stem Material | PTFE |
Ball Valve Basic Body Material | Brass |
Description
Imported Brass Ball Valve,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3 Inch ABS 90 Deg Long Turn Street Elbow (6795278)
- ZORO SELECT 1" FNPT Brass Ball Valve 3-Way (XV533P-16)
- PARKER TripleLok 37 Straight FTX, Male (16FTX-B)
- ZORO SELECT Poly Tubing, Spiral, OD 6mm, 680mm (4MPS-06M-40)
- DIXON 1" Carbon Steel Ball Valve (IBV100)
- DIXON Dual Y Valve Vented, 1-1/4", Inlet (BBV125DWV)
- DIXON Dual Y Valve Non-Vented, 1-1/4", Inlet (BBV125DW)
- DIXON 1/2" NPTBrass Ball Valve (FBVG50)
- DIXON Safety Vented Ball Valve, 1/2" (BBV50LV)
- DIXON High Pressure Full Bore Ball Valve, 1/4" (HPBV25)
- ZORO SELECT 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06010FSR)
- Dixon Valves