Shop All Check Valves
Dixon
1-1/2" Brass Safety Check Valve
Mfr # SCVL12
Zoro # G6566220
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type NPT
- Body Material Brass
- Length 5-15/32"
- Max. Pressure 350 psi
Product Information
- Brand Dixon
- MFR # SCVL12
- Zoro # G6566220
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Length | 5-15/32" |
Size | 1 1/2" |
Details
Connection Type | NPT |
Body Material | Brass |
Max. Pressure | 350 psi |
Item | Safety Check Valve |
Material of Construction | Brass |
Description
Safety Check Valve,1-1/2 In.,300-360 SCFM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORG FISCHER Vent Valve, PVC/EPDM, 1/2 In (161595102)
- 3M 10 in Pre-Filter Housing Assembly (CFS11T)
- SLOAN Bathroom Faucet Sf2400 Cp Fct Ped 4"Trim Pl Hw w/Battery (3362130)
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 16 3/8 Length Inside Tank (SGW2457X1)
- DIXON 2" FNPT Brass Ball Cone Check Valve (61-108)
- DIXON 3" Stainless Steel Spring Check Valve (HSCE300)
- DIXON 1" Brass Safety Check Valve (SCVH8)
- DIXON 1/2" FNPT Brass Spring Loaded Check Valve (CV050)
- DIXON Safety Check Valve, 3/4 in Nominal, MNPT x FNPT End Style, Brass Body (SCVJ6)
- DIXON Legris by Non-Return In-Line Check Valve, 1/4 in, Tube, Nylon Body (79965600)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", PVC/EPDM (WCV1400E)
- Dixon Check Valves