Shop All Disposable Cutlery
Dixie
Wrapped Disposable Knife, White, Medium Weight, PK1000
Mfr # KMP23C
Zoro # G4380677
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color White
- Basic Foodware Material Plastic
- Wrapped/Unwrapped Wrapped
- Cutlery Type Knife
Product Information
- Brand Dixie
- MFR # KMP23C
- Zoro # G4380677
- UPC # 078731985026
- Country of Origin China
- Category Disposable Cutlery
Description
Disposable Knife, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Disposable Utensil Type Knife, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RISE BY DASH HAND MIXER RED 5SPD (RHM100GBRR04)
- ACCUTEMP Water Sensor Probe (AT1E-2652-1)
- AMERICAN METALCRAFT 4 in Scraper (SSC19)
- HUBBELL Plug, Angle, 4 Prong, 250V, 60A For - Part# 8462C (8462C)
- DIXIE Spoon, Tea, Pls, Mdwt, 1Mct 1000PK (DXEPTM21)
- DIXIE Disposable Spoon, White, Light Weight, PK1000 (LT21)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (FH217)
- DIXIE Soup Spoon, Black, Series T, Dixie, PK960 (DUSSS5)
- DIXIE Disposable Cutlery Combo, White, PK1008 (DIX CM168)
- DIXIE Disposable Teaspoon, Heavy Weight, Heavy Weight, PK1000 (DIX TH207)
- DART F6BW CPC 6.25 in. Medium Weight Polypropylene Fork Cutlery Style Setter, White, 1000PK (F6BW CPC)
- Dixie Disposable Cutlery