Shop All Napkin Dispensers
Dixie Ultra
Tabletop Napkin Dispenser, 7.6" x 6.1" x 7.2", Black
Mfr # 54527A
Zoro # G4593633
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 7.2"
- Depth 6.1"
- For Use With 32006; 32019
- Width 7.6"
Product Information
- Brand Dixie Ultra
- MFR # 54527A
- Zoro # G4593633
- UPC # 10036500307537
- Country of Origin China
- Category Napkin Dispensers
Dimensions
Height | 7.2" |
Depth | 6.1" |
Width | 7.6" |
Details
Material | Plastic |
For Use With | 32006; 32019 |
Weight | 2.5 lbs |
Color | Black |
Description
Dixie® Ultra® Tabletop Napkin Dispenser, 7.6" x 6.1" x 7.2", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Hook, Door Closer Flush Offset (266295)
- RINNAI Thermal By-Pass Valve (107000143)
- ZORO SELECT Disposable Teaspoon, Black, Plastic, PK1000 (V01857)
- RSVP INTERNATIONAL Tool Crock Turntable - Bamboo (TURN-B)
- DIXIE ULTRA Napkin Dispenser, Interfold, 7-3/5"Wx6-1/10"Dx7-1/5"H, BK (GPC54527A)
- DIXIE ULTRA Napkin Dispenser, Interfold, Plastic/Steel (54528A)
- BLUE DONUTS Blue Donuts Chrome Collection Napkin Holder (BD3931145)
- DIXIE Plastic, Color Black, 1000, Dispenser (54550A)
- GEORGIA-PACIFIC MorNap Tabletop Napkin Dispenser, 7.9 x 11.5 x 4.9, Black/Chrome, PK6, 6PK (51202)
- DIXIE Mini Fold Dispenser Napkins, PK6000 (37000)
- GEORGIA-PACIFIC Napkin Dispenser, 7-7/8"x11-1/2"x5-7/8", 6/CT, Black Chrome PK (GPC51202CT)
- Dixie Ultra Napkin Dispensers