Shop All Disposable Napkins
Dixie Ultra
Linen Replacement Guest Towels, 1/6-Fold, White
Mfr # 92113
Zoro # G7462684
product price: $114.99
/pk 4, $28.75/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8.5"
- Width 4.33"
- Material Paper
Product Information
- Brand Dixie Ultra
- MFR # 92113
- Zoro # G7462684
- UPC # 073310921136
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 8.5" |
Width | 4.33" |
Details
Item | Napkin |
Color | White |
Material | Paper |
Description
Linen Replacement Guest Towels,1/6-,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOOMFIELD Solenoid Single 220/240V (2E-75760)
- GARLAND US Range G02716-2 Dial - UniversalMedium Shaft (HPG027162)
- LOGO BRANDS NY Jets 14oz Relief Mug (622-C14RM)
- SERVICE IDEAS Laser Cut Table Tent, Sanitized, Brushed (1C-BF-SANITIZED-MOD)
- DIXIE ULTRA Napkin, 17X17, We 4PK (GPC92117)
- DIXIE ULTRA Napkin Brown 2-Ply 6.5 X 9.85 24PK (GPC32019)
- DIXIE ULTRA Interfold Napkin Refills, 2 Ply, 6 1/2x9 7/8, White, PK3000 (3213000)
- KARAT 9 in x 9 in White Beverage Napkins, PK4000 (KN-B99-1W)
- HOFFMASTER Fashnpoint Guest Towels, 11 1/2 X 15 1/2, White, 6PK (FP1200)
- CREATIVE CONVERTING 58102B Mimosa Yellow 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4YL)
- CREATIVE CONVERTING Eucalyptus Beverage Napkins, 5"x5", 192PK (346148)
- Dixie Ultra Disposable Napkins