Shop All Disposable Cutlery
Dixie
Spoon, Black, Series T, Dixie , Med, PK960
Mfr # DUSSPT5
Zoro # G2850540
product price: $56.49
/pk 960, $0.06/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Spoon
- Disposable Foodware Color Black
- Basic Foodware Material Plastic
- Wrapped/Unwrapped Unwrapped
- Pack Count 40
Product Information
- Brand Dixie
- MFR # DUSSPT5
- Zoro # G2850540
- UPC # 078731974136
- Country of Origin China
- Category Disposable Cutlery
Description
Disposable Spoon, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number DUSSTDSP3, Compostable Not Compostable, Letter Series Series T, Material Plastic, Product Series Dixie Ultra SmartStock, Disposable Utensil Type Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number 55PK88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER 10" x 14" Hibiscus Paper Placemats, PK1000 (311112)
- FOLGERS COFFEE, MEDRST, 12OZ, PIONEER (FOL60514)
- BOARDWALK Hot Cup Lids, Fits 8 oz Hot Cups, White, PK1000 (HOTWH8)
- STAR Timer, 120 Minute (2E-Z10734)
- DIXIE Disposable Teaspoon, Heavy Weight, Heavy Weight, PK1000 (DIX TH207)
- DIXIE Wrapped Disposable Fork, Black, Heavy Weight, PK1000 (PFH53C)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk1000 (DIX FH207)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (TH217)
- DIXIE Spoons, Styrene, Heavywt, We 1000PK (DXETH217)
- DIXIE Wrapped Disposable Spoon, White, Medium Weight, PK1000 (TMP23C)
- DIXIE Disposable Dispenser Cutlery, Black, PK24 (SSWPF5)
- Dixie Disposable Cutlery