Shop All Disposable Cutlery
Dixie
SmartStock Tri-Tower Dispensing System Cutlery, Teaspoons, Natural, PK960
Mfr # DUSSCT7
Zoro # G903665891
product price: $176.99
/pk 960, $0.18/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Teaspoon
- Basic Foodware Material Plastic
- Set Contents (24) Packs of 40 Spoons
- For Use With DUSSTDSP3 Dispenser
Product Information
- Brand Dixie
- MFR # DUSSCT7
- Zoro # G903665891
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6.17" |
Details
Disposable Cutlery Grouping | Teaspoon |
Disposable Foodware Color | Natural |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Plastic |
Item | Utensils |
Set Contents | (24) Packs of 40 Spoons |
For Use With | DUSSTDSP3 Dispenser |
Description
These pre-counted and pre-assembled refills make it fast and easy to restock an empty dispenser. Just pick up a new cutlery refill, slide it into the dispenser, grasp the pull tab and pull away the paper band, close the door and you're done. It's really that simple! Sleek and efficient, Dixie Ultra SmartStock Disposable Plastic Cutlery Refills are ideal for Dixie Ultra SmartStock Tri-Tower Dispenser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE TIMER 120/60 PACKAGED (D501757P)
- KASON ® - 106600000038 Cond Evap Pan (W/Plug) (660000038)
- BIGELOW Steep Tea, Earl Grey, 1.28 oz Tea Bag, PK20 (RCB17700)
- PACTIV Disp Carry-Out Ctnr, 16 oz, Clear, PK240 (YSD2516)
- DIXIE SmartStock Tri-Tower Dispensing System Cutlery, Fork, Natural, PK960 (DUSSCF7)
- DIXIE SmartStock Tri-Tower Dispensing System Cutlery, Knife, Natural, PK960 (DUSSCK7)
- DIXIE Wrapped Disposable Fork, White, Medium Weight, PK1000 (FMP23C)
- DIXIE Disposable Spoon, Crystal, Heavy Weight, PK1000 (TH017)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk100 (FH207)
- DIXIE Fork, Black, Medium Weight, PK960 (SSF51)
- DIXIE Medium-Weight Polystyrene Plasti, PK1000 (FM217)
- Dixie Disposable Cutlery