Shop All Napkin Dispensers
Dixie
Plastic, Color Black, 1000, Dispenser
Mfr # 54550A
Zoro # G3547941
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Stand
- Napkin Fold Type Interfold
- Dispenser Material Plastic
- Dispenser Color Black
- Napkin Dispenser Capacity 1,000
Product Information
- Brand Dixie
- MFR # 54550A
- Zoro # G3547941
- UPC # 10036500307568
- Country of Origin United States
- Category Napkin Dispensers
Dimensions
Height | 27 5/8 in |
Depth | 8 3/4 in |
Width | 9 1/4 in |
Description
Tower Napkin Dispenser, Depth 8 3/4 in, Dispenser Material Plastic, Height 27 5/8 in, Mounting Countertop, Napkin Dispenser Capacity 1,000, Napkin Fold Type Interfold, Product Series Dixie Ultra, Product Type Napkin Dispenser, Standards Not Applicable, Use Napkin Number 32006, 32019, Width 9 1/4 in, Bio-Based Yes, BPI Certified Yes, Compostable Commercially Compostable, Dispenser Color Black, FSC Certified No, Recyclable No, SFI Certified Yes, USDA Certified Bio-based Products Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR Emerald Green Paper Tablecloth, 108"x54", 6PK (710201)
- CHG 3 1/2 in Leg Socket (A20-0206-C)
- WILBUR CURTIS Gasket, 1.00Od X .625 I.D. X . (WC-43089)
- VULCAN HART Service Kit, Hi-Volt Wire For - Part# Vh961683-000G1 (VH961683-000G1)
- DIXIE Tabletop Tall-Fold Napkin Dispenser, Black (50002)
- DIXIE Tabletop Napkin Dispenser, 7.6" x 6.1" x 7.2", Stainless (54528A)
- DIXIE Plastic, Color Black, 300, Napkin Dispenser (54527A)
- DIXIE Plastic, Color Black, 500, Napkin Dispenser (54510A)
- DIXIE Mini Fold Dispenser Napkins, PK6000 (37000)
- SAN JAMAR Table-Top Napkin Dispensers, 7-1/2 h x 3-3/4 w x 4 d, Black (H900BK)
- DIXIE ULTRA Napkin Dispenser, Interfold, 7-3/5"Wx6-1/10"Dx7-1/5"H, BK (GPC54527A)
- Dixie Napkin Dispensers