Shop All Disposable Cups and Lids
Dixie
PerfecTouch Paper Hot Cups, 8 oz, Coffee Haze Design, 50PK
Mfr # 5338CD
Zoro # G305672541
product price: $7.19
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Coffee Haze
- Disposable Foodware Color Multicolor
- Disposables Product Grouping Hot
- Material Paper
- Capacity 8 oz
Product Information
- Brand Dixie
- MFR # 5338CD
- Zoro # G305672541
- UPC # 78731985774
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Coffee Haze |
Disposable Foodware Color | Multicolor |
Disposables Product Grouping | Hot |
Material | Paper |
Capacity | 8 oz |
Color | Multicolor |
Disposable Cup Sub-category | Hot |
For Use With | Dixie® D9538, TB9538X, 9538DX, DL9538B |
Green Certification or Other Recognition | USDA Certified Biobased 80% |
Product Series | Coffee Haze |
Description
Dixie PerfecTouch Insulated Paper Hot Coffee Cups are designed to help extend consumption time by keeping hot drinks warmer longer, helping improve overall product quality. The outer lining of these hot paper cups helps keep hands comfortable to the touch, eliminating the need for double-cupping or cup sleeves, which can help reduce waste and minimize overall cost.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT 1" Snap Fast Connector (A100N)
- ANTUNES ROUNDUP Sprocket Bearing Assy (7001312)
- ALTO-SHAAM Hand Shower (PB-26961)
- PANASONIC 1000W Commercial Microwave Pro, NE1054F (NE1054F)
- DIXIE Cup, Hot, Perfectouch, 16Oz 50PK (DXE5356CD)
- DIXIE Cup, Paper, Hot, 12Oz, W/Lids 6PK (DXE5342COMBO6CT)
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (D9542B)
- DIXIE Lid for 10 12 and 16 oz. Hot Cup, White, Pk1000 (DIX D9542)
- DIXIE Portion Cup, 1 oz., Plastic, PK4800 (PP10CLEAR)
- DIXIE Disposable Hot cup 12 oz. White, Paper, Pk1000 (2342PATH)
- BOARDWALK Translucent Plastic Cold Cup 9 oz., Pk100 (BWK TRANSCUP9)
- Dixie Disposable Cups and Lids