Shop All Disposable Cutlery
Dixie
Medium-Weight Polystyrene Plastic Teaspoon, Individually Wrapped, White
Mfr # TM23C7
Zoro # G7462413
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polystyrene Plastic
- Length 5.613"
Product Information
- Brand Dixie
- MFR # TM23C7
- Zoro # G7462413
- UPC # 078731903594
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 5.613" |
Details
Item | Teaspoon |
Color | White |
Material | Polystyrene Plastic |
Description
Medium-Weight Polystyrene Plasti,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE NUT HEX (BUTTRESS THREAD) (F8322601)
- US STOVE CO US STOVE BKAD500 Stove Adapter Kit, Iron, Black (BKAD500)
- BLODGETT Motor, 1/2HP, 115/230V (R5108)
- POWERSOAK Snap Ring (25976)
- DIXIE Disposable Spoon, Crystal, Heavy Weight, PK1000 (TH017)
- DIXIE Plastic Disposable Spoon Dispenser Cutlery, Medium Weight, PK960 (SSS11B)
- DIXIE Disposable Teaspoon, Black, Med Weight, PK1000 (DIX TM507)
- DIXIE Disposable Fork, Black, Medium Weight, PK1000 (FM517)
- DIXIE Knives, Medium-weight Plastic, 1000/CT, Black PK (DXEKM517)
- DIXIE Medium-Weight Polystyrene Plasti, PK1000 (TM217)
- CREATIVE CONVERTING 010122 7 1/8in Burgundy Disposable Plastic Fork, 288PK (286FORKWN)
- Dixie Disposable Cutlery