Shop All Pipe & Tube Clamps
Dixie Line Clamps
Tube Clamp, 5/8in., 2 lines, PK25
Mfr # 1002
Zoro # G8582603
product price: $117.99
/pk 25, $4.72/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type 2 Lines
- Tube Size 5/8 in
- Width 0.63 in
- Hardware Material 316 Stainless Steel
Product Information
- Brand Dixie Line Clamps
- MFR # 1002
- Zoro # G8582603
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 5/8 in |
Width | 0.63 in |
Length | 2.88 in |
Height | 0.38 in |
Overall Length | 2.88 in |
Overall Height | 0.38 in |
Overall Width | 0.63 in |
For Copper Tube Size | 5/8 in |
Mounting Hole Diameter | 0.25 in |
Details
Material | 316 Stainless Steel |
Item | Tube Clamp |
Type | 2 Lines |
Hardware Material | 316 Stainless Steel |
Includes | Clamp and Backplate |
Clamp Material Grade | 316 |
Clamp Type | Two-Hole with Backplate |
Includes Mounting Hardware | Yes |
Bolt Material | 316 Stainless Steel |
Clamp Material | Stainless Steel |
Description
Tube Clamp, Bolt Material 316 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 316, Clamp Type Two-Hole with Backplate, Cushion Material Not Applicable, For Copper Tube Size 5/8 in, For Minimum Outside Diameter Not Applicable, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Overall Height 0.38 in, Overall Length 2.88 in, Overall Width 0.63 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hardware Kit (1248759)
- SPEAKMAN 42In Slide Bar (VS-124)
- SLOAN Repair Kit Do1001A Repair Kit (3337035)
- LEGRIS Metric Push-to-Connect Fitting (3199 03 09)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 3 lines, PK25 (803)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 4 lines, PK25 (804)
- DIXIE LINE CLAMPS Tube Clamp, 1in., 1 line, PK50 (1601)
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 1 line, PK50 (1201)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 1 line, PK50 (401)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 1 line, PK50 (801)
- ZSI 2 Hole Cushioned Clamp, Tube S 2 1/8 In (034M040)
- Dixie Line Clamps Plumbing Accessories