Shop All Pipe & Tube Clamps
Dixie Line Clamps
Tube Clamp, 1/4in., 4 lines, PK25
Mfr # 404
Zoro # G8582506
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Type 4 Lines
- Tube Size 1/4 in
- Includes Clamp and Backplate
- Width 0.63 in
Product Information
- Brand Dixie Line Clamps
- MFR # 404
- Zoro # G8582506
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/4 in |
Width | 0.63 in |
Length | 2.63 in |
Height | 0.38 in |
Overall Width | 0.63 in |
Mounting Hole Diameter | 0.25 in |
For Copper Tube Size | 1/4 in |
Overall Height | 0.38 in |
Overall Length | 2.63 in |
Details
Material | 316 Stainless Steel |
Item | Tube Clamp |
Type | 4 Lines |
Includes | Clamp and Backplate |
Hardware Material | 316 Stainless Steel |
Bolt Material | 316 Stainless Steel |
Clamp Type | Two-Hole with Backplate |
Clamp Material Grade | 316 |
Clamp Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Description
Tube Clamp, Bolt Material 316 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Finish Not Applicable, Clamp Material Grade 316, Clamp Type Two-Hole with Backplate, Cushion Material Not Applicable, For Copper Tube Size 1/4 in, For Minimum Outside Diameter Not Applicable, Load Capacity Not Applicable, Mounting Hole Diameter 0.25 in, Overall Height 0.38 in, Overall Length 2.63 in, Overall Width 0.63 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT 185260Lf Bearing Assembly With (185260LF)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long Tee - 304SS Unpolished (7W-2.5-1-304)
- KISSLER Pressure Balance Valve Kit, Kohler Faucet (46-0080)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC (S211GF16K4EG5)
- DIXIE LINE CLAMPS Tube Clamp, 1in., 1 line, PK50 (1601)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 4 lines, PK25 (604)
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 1 line, PK50 (1201)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 2 lines, PK25 (402)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 2 lines, PK25 (602)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 1 line, PK50 (801)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017R)
- Dixie Line Clamps Pipe & Tube Clamps