Shop All Disposable Cups and Lids
Dixie
Lid for 8 oz. Hot Cup, Dome, Sip Through, Black, Pk1000
Mfr # DL9538B
Zoro # G5902784
original price:
$132.23
33% off
new price: $87.89
/pk 1000, $0.09/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 8 oz
- Disposable Foodware Color Black
- Material Plastic
- Basic Foodware Material Plastic
- Capacity 8 oz
Product Information
- Brand Dixie
- MFR # DL9538B
- Zoro # G5902784
- UPC # 078731919038
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Diameter | 3 1/8 in |
Height | 3/4 in |
Description
Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Cup Part Number 2338DJ, 2338PATH, 2338W, Compostable Not Compostable, Diameter 3 1/8 in, FSC Certified No, Height 3/4 in, Material Plastic, Maximum Cup Capacity 8 oz, Reclosable No, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented Yes, Compatible Grainger Cup Part Number 15J239, 15J240, 38V882, Capacity 8 oz, Compatible Cup Type Hot Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Quartz Element 120V 825W 32-1/4" (110655SP)
- DART Tamper-Resistant, Tamper-Evident, PK1000 (CTR64BD)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 12oz, PK50 (Y12S)
- FETCO Handle, Brew Basket W/ Magnet, Black (1102.00064)
- DIXIE Hot Cup 10 oz., Paper, Pk25 (5310DX)
- DIXIE Combo Bag, Paper Hot Cups, 10oz, PK50 (5310COMBO600)
- DIXIE Pathways Paper Hot Cups, 12 oz, 25PK (2342WS)
- DIXIE Lid for 10 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (DL9540)
- DIXIE Lid for 10 12 and 16 oz. Hot Cup, White, Pk1000 (DIX D9542)
- DIXIE Disposable Hot cup 12 oz. White, Paper, Pk1000 (5342W)
- CAMBRO 12.6 oz CamLid® Disposable Tumbler Lid (CLNT12190)
- Dixie Disposable Cups and Lids