Shop All Disposable Cutlery
Dixie Industries
Wrapped Disposable Spoon, Black, Medium Weight, PK90, 6PK per Case, 540PK
Mfr # TM5W540
Zoro # G2101499
product price: $52.59
/pk 540, $0.10/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Spoon
- Disposable Foodware Color Black
- Basic Foodware Material Plastic
- Wrapped/Unwrapped Wrapped
- Pack Count 90
Product Information
- Brand Dixie Industries
- MFR # TM5W540
- Zoro # G2101499
- UPC # 078731958051
- Country of Origin China
- Category Disposable Cutlery
Description
Disposable Spoon, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Disposable Utensil Type Spoon, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOS Vac Ins 10 oz Food Jar w/Spoon, Charcoal (F3100CH6)
- LOGO BRANDS Minnesota Vikings 20oz Native Powder Coat Tumbler (618-S20PT-63)
- STAR Spring, Extension Rg (2P-Z8074)
- BESTGUARD Handle Holder, 450F Capacity, Tan, PK12 (804BG)
- DIXIE INDUSTRIES Wrapped Disposable Fork, Black, Medium Weight, PK90 Per Box, 540PK (FM5W540)
- DIXIE INDUSTRIES Wrapped Disposable Knife, Black, Medium Weight, PK90 (KM5W540)
- DIXIE INDUSTRIES Medium Duty Spoon, White, PK1000 (TM207)
- DIXIE INDUSTRIES Medium Duty Knife, White, PK1000 (KM207)
- DIXIE INDUSTRIES Medium Duty Fork, White, PK1000 (FM207)
- DART Dart® 10PWCR, Foam Plate, White, 10-1/4" Dia., 500/Carton (10PWCR)
- ECO-PRODUCTS Cutlery for Cutlerease Dispensing System, Spoon, 6", White, PK960 (EP-CE6SPWHT)
- Dixie Industries Disposable Cutlery