Shop All Disposable Cutlery
Dixie Industries
Wrapped Disposable Knife, Black, Medium Weight, PK90
Mfr # KM5W540
Zoro # G2101508
original price:
$86.79
32% off
new price: $58.29
/pk 540, $0.11/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color Black
- Basic Foodware Material Plastic
- Wrapped/Unwrapped Wrapped
- Packs per Case 6
Product Information
- Brand Dixie Industries
- MFR # KM5W540
- Zoro # G2101508
- UPC # 078731958044
- Country of Origin China
- Category Disposable Cutlery
Description
Disposable Knife, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Dixie, Disposable Utensil Type Knife, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Oven Lamp 120V, 50W (BL-008-14)
- ALFA Oliver Bread Slicer Blades, PK32 (R303)
- ALTO-SHAAM Silicone Sealant (AD-2140)
- APW Warmer Element 240V 1600W (55441)
- DIXIE INDUSTRIES Wrapped Disposable Fork, Black, Medium Weight, PK90 Per Box, 540PK (FM5W540)
- DIXIE INDUSTRIES Wrapped Disposable Spoon, Black, Medium Weight, PK90, 6PK per Case, 540PK (TM5W540)
- DIXIE INDUSTRIES Medium Duty Knife, White, PK1000 (KM207)
- DIXIE INDUSTRIES Medium Duty Spoon, White, PK1000 (TM207)
- DIXIE INDUSTRIES Medium Duty Fork, White, PK1000 (FM207)
- ZORO SELECT Disp Fork, Black, Heavy, PK1000 (BWKFORKHWPSBIW)
- SOLO Impress Heavyweight Full-Length Polystyrene Cutlery, Fork, Black, 1000PK (HSKF-0004)
- Dixie Industries Disposable Cutlery