Shop All Disposable Cups and Lids
Dixie
Hot Cups, Paper, 10oz, Coffee Dreams Design, PK500
Mfr # 5310DX
Zoro # G7514850
product price: $80.49
/pk 500, $0.16/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Coffee Haze
- Disposable Foodware Color Multicolor
- Disposables Product Grouping Hot
- Material Paper
- Type Hot
Product Information
- Brand Dixie
- MFR # 5310DX
- Zoro # G7514850
- UPC # 10078731870633
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Coffee Haze |
Disposable Foodware Color | Multicolor |
Disposables Product Grouping | Hot |
Material | Paper |
Type | Hot |
Capacity | 10 oz |
Color | Multicolor |
Green Certification or Other Recognition | USDA Certified Biobased 80% |
Weight | 13 lbs |
Standards | USDA Certified Biobased 80% |
For Use With | Dixie® 9542500DXCT |
Description
Dixie® Hot Cups, Paper, 10oz, Coffee Dreams Design, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO-KOOL Frame Heater For Tk30 (613800)
- GARLAND Knob 2-1/2 D (1314003)
- ROYAL RANGE Burner Radiant Cast Iron For (1903)
- SUPERIOR POPCORN CO Majestic Countertop Popcorn Machine, Extra Large Movie Theater Style Popper, 16oz Kettle, and Deck (128391XJE)
- DIXIE Portion Cup, 2 oz., Plastic, Black, PK12 (PP20BLACK)
- DIXIE Hot Cup with Lid 12 oz., Pk6 (DIX 5342COMBO600)
- DIXIE Cup, Hot, Pathways, 12Oz, 50Ct 50PK (DXE2342PATH)
- DIXIE Disposable Cold/Hot Cup 8 oz. White, Paper, Pk1000 (5338CDWR)
- DIXIE Lid, Cup, Portion, Plastic, 2Oz 12PK (DXEPP20CLEAR)
- DIXIE PerfecTouch Paper Hot Cups, 12 oz, Coffee Haze Design, PK1000 (5342CDWR)
- DART Lid for 6 to 14 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (12SL)
- Dixie Disposable Cups and Lids