Shop All Disposable Cups and Lids
Dixie
Hot Cup with Lid 12 oz., Pk6
Mfr # DIX 5342COMBO600
Zoro # G4498676
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Pattern Coffee Haze
- Disposable Foodware Color Multicolor Cup; White Lid
- Disposables Product Grouping Hot
- Material Paper Cup; Plastic Lid
- Capacity 12 oz
Product Information
- Brand Dixie
- MFR # DIX 5342COMBO600
- Zoro # G4498676
- UPC # 078731941466
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Pattern | Coffee Haze |
Disposable Foodware Color | Multicolor Cup; White Lid |
Disposables Product Grouping | Hot |
Material | Paper Cup; Plastic Lid |
Capacity | 12 oz |
Disposable Cup Sub-category | Hot Cup |
Green Certification or Other Recognition | USDA BioPreferred |
Description
Cup,W/Lid,12 oz.,Hot,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Drain Seco Ss Strainer (154048)
- MOFFAT Transformer 208/240 Volt X 12Vac S (M234429)
- MANITOWOC Thermistor Assembly Ntc (13459)
- TRUE Roller W/Bracket (E995374)
- DIXIE Disposable Hot cup 16 oz. White, Paper, Pk1000 (5356W)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk500 (2338WS)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (92959)
- DIXIE PerfecTouch Paper Hot Cups, 16 oz, Coffee Haze Design, 50PK (5356CD)
- DIXIE Cup, Hot, Pathways, 12Oz, 50Ct 50PK (DXE2342PATH)
- DIXIE Pathways Paper Hot Cups, 16 oz, 50PK (2346PATH)
- PERK ECO-ID COMPOSTABLE PLA CORN PLASTIC COLD CUPS, 12 OZ, CLEAR/GREEN, 6PK (24394121)
- Dixie Disposable Cups and Lids