Shop All Disposable Cutlery
Dixie
Disposable Soup Spoon, Plastic, Heavy Weight, PK1000
Mfr # DIX SH207
Zoro # G4498551
product price: $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Soup Spoon
- Disposable Foodware Color White
- Basic Foodware Material Plastic
- Color White
- Material Plastic
Product Information
- Brand Dixie
- MFR # DIX SH207
- Zoro # G4498551
- UPC # 078731903501
- Country of Origin United States
- Category Disposable Cutlery
Details
Disposable Cutlery Grouping | Soup Spoon |
Disposable Foodware Color | White |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Plastic |
Item | Spoon,Soup,Plastic,Heavy Weight,PK1000 |
Color | White |
Material | Plastic |
Features | Heavyweight |
Description
Spoon,Soup,Plastic,Heavy Weight,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, 8 1/8 in. x 29 5/8 in. (810764)
- TRUE Cold Control (960640)
- SOUTHBEND 120V Sil Nitride Ignitor (1195748)
- ACURITE Digital Food Service Thermometer (00515M)
- DIXIE Spoon, Soup, Styrene, Hvywt 100PK (DXESH207)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk100 (FH207)
- DIXIE Disposable Spoon, Crystal, Heavy Weight, PK1000 (TH017)
- DIXIE Spoon, Black, Heavy Weight, PK960 (SSSHW08)
- DIXIE Keeper, Cutlery, , 180Pc 180PK (DXECH0180DX7)
- DIXIE Wrapped Disposable Fork, White, Medium Weight, PK1000 (FMP23C)
- DIXIE Disposable Cutlery Combo, White, PK1008 (DIX CM168)
- Dixie Disposable Cutlery