Shop All Disposable Cups and Lids
Dixie
Disposable Hot cup 8 oz. White, Paper, Pk1000
Mfr # 5338W
Zoro # G5979854
product price: $122.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 8 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Unwrapped
- Microwave Safe Yes
- Disposable Foodware Pattern Patternless
Product Information
- Brand Dixie
- MFR # 5338W
- Zoro # G5979854
- UPC # 078731978660
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number D9538, DL9538B, FSC Certified No, Material Paper, Maximum Capacity 8 oz, Microwave Safe Yes, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products No, Weight Not Applicable, Wrapped or Unwrapped Unwrapped, Compatible Grainger Lid Part Number 15J207, 22YJ70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Oven Lamp 120V, 50W (3024A8737)
- MAXX COLD Drain Heater (R853A-020)
- TABLECRAFT Classic Basket, Oval, Red, PK36 (1074R)
- STAR Burner Cover (H5-Z15283)
- DIXIE To Go Multicolored Paper COFFEE HAZE Cups 14 pk, 14PK (43211)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk500 (2338WS)
- DIXIE Portion Cup Lid, Flat, Non Vented, PK24 (PL20CLEAR)
- DIXIE Cup, Perfectouch, 20Oz 20PK (DXE5320CD)
- DIXIE Portion Cup, 5.5 oz., Plastic, Clear, PK2400 (PP55CLEAR)
- DIXIE Dixie® PerfecTouch® Insulated Cups, 12 oz., Multi, 500/Case (DIX420)
- KARAT Hot Cup Sleeves, PK1000 (C5300 (Kraft))
- Dixie Disposable Cups and Lids