Shop All Disposable Cups and Lids
Dixie
Disposable Cold/Hot Cup 8 oz. White, Paper, Pk1000
Mfr # 5338CDWR
Zoro # G5899792
product price: $168.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 8 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Wrapped
- Microwave Safe Yes
- Disposable Foodware Pattern Coffee Haze
Product Information
- Brand Dixie
- MFR # 5338CDWR
- Zoro # G5899792
- UPC # 078731992833
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Hot/Cold Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number D9538, DL9538B, FSC Certified No, Material Paper, Maximum Capacity 8 oz, Microwave Safe Yes, Number of Cups Included 1,000, Pattern Coffee Haze, Recyclable Yes, SFI Certified Yes, USDA Certified Bio-based Products Yes, Weight Not Applicable, Wrapped or Unwrapped Wrapped, Compatible Grainger Lid Part Number 15J207, 22YJ70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, Drawer (810764)
- MERCER CUTLERY Chef Knife, 10 In (M22610)
- GARLAND Appliance Lamp 40W, 130V (1623900)
- OREO Oreo Single Serve Cookie 1.59 oz., PK120 (00198)
- DIXIE Cup, Hot, 12Oz, 50/Pk 20PK (DXE5342CDCT)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (92959)
- DIXIE Lid for 8 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (D9538)
- DIXIE Cup, Hot, 8Oz 20PK (DXE2338PATH)
- DIXIE Lid for 10 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (DL9540B)
- DIXIE PerfecTouch Paper Hot Cups and Lids Combo, 12 oz, Multicolor, PK50, 50PK (5342COMBO600)
- DART Clear PET Cold Cups, 32 oz, Clear, PK500 (32AC)
- Dixie Disposable Cups and Lids