Shop All Disposable Napkins
Dixie
Disp Din Nap, 3 3/4" x , 8" , 34440, PK3024
Mfr # 34440
Zoro # G101770533
original price:
$115.62
33% off
new price: $76.69
/pk 3024, $0.03/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color White
- Napkin Fold Type 1/8 Fold
- Napkin Folded Dimensions 8 in x 3 3/4 in
- Napkin Sheet Size 15 in x 16 in
- Napkin Pattern Embossed
Product Information
- Brand Dixie
- MFR # 34440
- Zoro # G101770533
- UPC # 10073310344406
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Napkin Folded Dimensions | 8 in x 3 3/4 in |
Napkin Sheet Size | 15 in x 16 in |
Folded Napkin Dimensions | 3 3/4 in x 8 in |
Unfolded Napkin Size | 15 in x 16 in |
Unfolded Napkin Width | 15 in |
Folded Napkin Length | 8 in |
Unfolded Napkin Length | 16 in |
Folded Napkin Width | 3 3/4 in |
Description
Disposable Dinner Napkin, Bio-Based Yes, Bleached Yes, BPI Certified Yes, Compostable Commercially Compostable, Folded Napkin Dimensions 3 3/4 in x 8 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type 1/8 Fold, Napkin Pattern Embossed, Pack Count 126, Packs per Case 24, Ply 2, Product Series Dixie(R), Recyclable No, SFI Certified Yes, Standards Not Applicable, Unfolded Napkin Size 15 in x 16 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBEY Libbey 20 oz. Prism Wine Glass, PK12 (9324)
- HENNY PENNY 60292 Flame Sensor (HP60292)
- RSVP INTERNATIONAL Pierced Straining Ladle (PP-LADL)
- SAN JAMAR Rotissi-Glove, Neoprene, 500 deg F, 17" (T1217)
- DIXIE Full Fold Dispenser Napkins, PK12 (37604)
- DIXIE Full Fold Dispenser Napkins, PK12 (37603)
- DIXIE Beverage Napkins, 1Ply, PK8 (96021)
- DIXIE Dispenser Napkin, Brown, Plain, 2 Ply, PK24 (32019)
- DIXIE Disp Dspr Nap, 6 1/2"x11 1/4", 38000, PK12 (38000)
- DIXIE Beverage Napkin, BevNap, White, PK4000 (96019)
- ZORO SELECT Beverage Napkin, White, 1/8 Fold, PK4000 (409177)
- Dixie Disposable Napkins