Shop All Cup, Lid, and Cutlery Dispensers
Dixie
Cutlery Dispenser Stand, 29in x 10 1/2 in
Mfr # DUSSTDSP3
Zoro # G2736714
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Countertop
- Food Service Dispensers Grouping Cutlery Dispenser Stand
- Dispenser Material Plastic
- Dispenser Color Black
- Dispenser Holds 390 pcs Cutlery
Product Information
- Brand Dixie
- MFR # DUSSTDSP3
- Zoro # G2736714
- UPC # 10078731974195
- Country of Origin Viet Nam
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Height | 29 in |
Depth | 12 3/4 in |
Width | 10 1/2 in |
Description
Cutlery Dispenser Stand, Activation Touchless/Automatic, Color Black, Compatible Utensils Fork, Knife, Spoon, Depth 12 3/4 in, Dispenser Type Cutlery Dispenser Stand, Height 29 in, Letter Series Series T, Mounting Type Stand, Wall, Number of Pieces Held 390 pcs Cutlery, Refill Indicator Yes, Series Dixie Ultra(R) SmartStock(R), Standards Not Applicable, Width 10 1/2 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Material Plastic, Recyclable No, SFI Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID High Chair Caster Kit(4 Caste For - Part# 7805-L2 (7805-L2)
- KOLD DRAFT REFRIGERATION Float Switch (102146201)
- STAR MANUFACTURING Thermostat K, 3/16 X 11-5/8, 42 (WS-60892)
- SWISS MISS Hot Cocoa, 14.3 oz Net Wt, Ground, PK22 (GMT8292)
- DIXIE SmartStock Utensil Dispenser, Knife, 10 x 8.75 x 24.75, Gray, PK120 PK (SSKD120)
- DIXIE Cutlery Dispenser Display Stand, Black (SSBASE08)
- DIXIE SmartStock Utensil Dispenser, Spoon, 10" x 8.78" x 24.75", Smoke (SSSPD120)
- DIXIE SmartStock Medweight Polystyrene Dispenser, Fork, 10x8.78x24.75, Smoke (SSFD120)
- DIXIE SmartStock Utensil Dispenser, Spoon, 10x8.75x24.75, Translucent Black (SSSD120)
- DIXIE Cutlery Dispenser Carousel, Black (SSC3)
- DIXIE SmartStock Utensil Dispenser, Knife, 10" x 8.78" x 24.75", Smoke (SSKPD120)
- Dixie Cup, Lid, and Cutlery Dispensers