Shop All Hollow Wall Anchors
Dixie Brands
Stud Solver Screw Anchor, 1-1/4" L
Mfr # 29503
Zoro # G504002927
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dixie Brands
- MFR # 29503
- Zoro # G504002927
- UPC # 92097295049
- Country of Origin China
- Category Hollow Wall Anchors
Description
3/4" maximum fixture thickness. Medium duty. Load capacity 50#. Installs quickly and easily with a #2 Phillips or cordless screwdriver. #7 x 1-1/4" sheet metal screw. No pre-drilling required. Can accommodate #6 - #8 diameter screws of any length. Designed for a maximum durability installs with #2 Phillips or cordless screwdriver. 4 Pack.
Features- Ez Anchor Stud Solver
- Pack of 4
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 48 Pins by X1 Tools (X1E-CON-SNA-PIN-1030x48)
- ZORO SELECT #2-56 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK (0206MPF)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 4 in Length (A2470200400)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (U01000.050.0325)
- HILLMAN 25 Pack- 8-10-12 Ribbed Plastic Anchors With Screws, 5PK (831915)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (04094)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02266-PWR)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 10 PK (60265)
- ACEDS 4-6-8 Plastic Anchor with Screw, 375PK (6405567)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AKTP)
- COBRA FlipToggle 315 lb Tension Strength, 2-1/2" L, 25 PK (420M)
- Dixie Brands Hollow Wall Anchors