Shop All Wax, Parchment & Butcher Paper
Dixie
All-Purpose Food Wrap, Dry Wax Paper, 14 x 14, White, PK1000 PK
Mfr # GRC1414
Zoro # G200929764
product price: $153.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Width 14"
- Material Dry Waxed Paper
- Packing Type Box
Product Information
- Brand Dixie
- MFR # GRC1414
- Zoro # G200929764
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 14" |
Width | 14" |
Details
Material | Dry Waxed Paper |
Packing Type | Box |
Description
Pre-cut wrap provides high-quality strength at a value price. Dry-wax paper holds up in moist conditions without breaking, tearing or disintegrating. Sized perfectly for wrapping sandwiches, hot dogs, ice-cream cones, bottles even bouquets of flowers. Microwaveable. Packaged in a convenient dispenser box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCOBASSO Jero Sweet N' Sour Rtu, PK4 (FGBVJRO40)
- ALLPOINTS Rubber Mallet (136568)
- DEXTER RUSSELL Knife, Skinning (06123)
- ZORO SELECT Red, Giant Straws, Paper Wrapped, 10.25", 1200pcs (E162013R)
- DIXIE All-Purpose Food Wrap, Dry Wax Paper, 15 x 16, White, PK1000 PK (GRC1516)
- DIXIE Deli Paper, Wax Paper, Light Duty, PK6000 (RW156)
- DIXIE Freshgard Freezer Paper, 1,100 ft x 18" (FG18)
- DIXIE Deli Paper, 12 in L, 10 3/4in W, PK12 (RW126)
- GEN Butcher Paper, 40 lb, 24" x 900 ft. (24900WB)
- RITE-WRAP Interfolded Light Weight Dry Waxed Deli Papers 7.5x10.5 Sheets, PK6000 (RW86W)
- GORDON PAPER Gordon Paper WB15-40 15 in. x 720 ft. Butcher Paper; White (WB15/40)
- Dixie Wax, Parchment & Butcher Paper