Shop All AC & Refrigeration Accessories
Diversitech
Plastic Condensate Drain Pan, 36x36
Mfr # 6-3636L
Zoro # G0689412
product price: $53.95
/ea
Sold in multiples of 3 for $161.85
$161.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Condensate
- Characteristics Flat Bottoms, Reinforced Corners, Rolled Edges
- Includes 3/4 in PVC Fitting
- Color Black
Product Information
- Brand Diversitech
- MFR # 6-3636L
- Zoro # G0689412
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Depth (In.) | 2 in |
Length (In.) | 36 in |
Width (In.) | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Condensate |
Characteristics | Flat Bottoms, Reinforced Corners, Rolled Edges |
Includes | 3/4 in PVC Fitting |
Color | Black |
Material | Plastic |
Item | Drain Pan |
Description
Drain Pan, Condensate, Plastic, Black Color, Length (In.) 36 in, Width (In.) 36 in, Depth (In.) 2 in, Flat Bottoms, Reinforced Corners, Rolled Edges, For Use With -, Includes 3/4 in PVC Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- RHEEM 62-25338-01 Integrated Furnace (62-25338-0)
- FIREYE Program Module (MP230)
- YORK Temp Control, SPST, 225 Open/145 Closed (S1-025-26392-011)
- DIVERSITECH Plastic Condensate Drain Pan, 30x50 (6-3050L)
- DIVERSITECH Plastic Condensate Drain Pan, 27x48 (6-2748L)
- DIVERSITECH Drain Gun, Tip Of Gg-1 (GG-1TF)
- DIVERSITECH Compressor Repair Kit, 10 Gauge Kit (TLC-3-10)
- DIVERSITECH Drain Pan, Metal 32X63, 26Ga (6-M3263)
- DIVERSITECH Fin Comb, All Fin Sizes (T-300)
- NATION WIDE PRODUCTS Metal Fin Tool (AC-901)
- Diversitech AC & Refrigeration Accessories