Shop All AC & Refrigeration Accessories
Diversitech
Plastic Condensate Drain Pan, 32x63
Mfr # 6-3263L
Zoro # G0613051
product price: $65.99
/ea
Sold in multiples of 3 for $197.97
$197.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Condensate
- Includes 3/4 in PVC Fitting
- Characteristics Reinforced Corners, Ribibbed Bottoms, Rolled Edges
- Material Plastic
Product Information
- Brand Diversitech
- MFR # 6-3263L
- Zoro # G0613051
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Depth (In.) | 2 in |
Length (In.) | 32 in |
Width (In.) | 63 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Condensate |
Includes | 3/4 in PVC Fitting |
Characteristics | Reinforced Corners, Ribibbed Bottoms, Rolled Edges |
Material | Plastic |
Color | Black |
Item | Drain Pan |
Description
Drain Pan, Condensate, Plastic, Black Color, Length (In.) 32 in, Width (In.) 63 in, Depth (In.) 2 in, Reinforced Corners, Ribibbed Bottoms, Rolled Edges, For Use With -, Includes 3/4 in PVC Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61041)
- ZORO SELECT Return Air Grille, 13.75 X 13.75, White, Steel (4JRR8)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-7AL-1010-0006)
- SUPCO Thermal Cutout (STC5300)
- DIVERSITECH Condensate Drain Pan, Metal, 60Lx30Wx2D (6-M3060)
- DIVERSITECH Plastic Condensate Drain Pan, 27x39 (6-2739L)
- DIVERSITECH Plastic Condensate Drain Pan, 36x36 (6-3636L)
- DIVERSITECH Pro-Brown Coil Cleaner, 1 gal. (PRO-BROWN)
- DIVERSITECH SpeedClean CJ-125 - CoilJet®; Portable HVAC Coil Cleaner System, 125 PSI, 0.6 GPM (CJ-125)
- DIVERSITECH CO2 Cartridges, PK12 (SGC-12)
- DAYTON Drain Cleaning Gun, Plastic, 5-1/4" L (491A19)
- Diversitech AC & Refrigeration Accessories