Shop All Level Switches
Diversitech
NC Condensation Pan Switch 24VAC
Mfr # CC-1
Zoro # G2738434
original price:
$16.91
16% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Agency Compliance UL
- Compliance UL 508
- Float Switch On Point 1" Above Base
- Float Switch Type Solid State
Product Information
- Brand Diversitech
- MFR # CC-1
- Zoro # G2738434
- UPC # 95247093038
- Country of Origin China
- Category Level Switches
Dimensions
Float Switch Cord Length | 5 ft. |
Details
Voltage | 24VAC |
Agency Compliance | UL |
Compliance | UL 508 |
Float Switch On Point | 1" Above Base |
Float Switch Type | Solid State |
Amps | 1.5 A |
Float Switch Contact Form | Normally Closed |
Body Material | ABS |
Float Switch Off Point | 1" Below Base |
Mounts | Drain Pan |
Series | Condensate Cop |
Float Switch Float Material | ABS |
Electrical Connection - Pumps | Wire Leads |
Electrical Connection (Pumps) | Wire Leads |
For Use With | Drain Pan |
Item | In-Pan Switch |
Wire Gauge | 18 AWG |
Includes | Wire Connector and Clamping Screws |
Description
In-Pan Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 0151 Lpm Air (VFA-22-BV)
- POWERBUILT Hand Rotary Pump (648771)
- MAGIC PLASTICS Magic Plastics 0516-20 2 S x 2 S in. Union Uni-Body Slide Valve (0516-20)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 106 GPM (S15B1ABWANS000.)
- DIVERSITECH NC Condensation Overflow Safety Switch (SOS-1)
- DIVERSITECH Condensation Flood Detector Switch, SPDT (WS-1)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFS01BF-1)
- NOBLES/TENNANT SWITCH - FLOAT CAGE SCREEN ASM. (180613)
- SJE-RHOMBUS NO Mechanical Float Switch 230VAC (15PMD2WP)
- HEDLAND Flow Switch 115VAC (H526-004)
- SIEMENS SITRANS LVS 200 VIBRATING LEVEL SWITCH (7ML5731-5AB11-1FA0)
- Diversitech Level Switches