Shop All HVAC Installation Accessories
Diversitech
Heat Pump Riser, Two Piece, 6 In., Gray
Mfr # HPR-6-2P
Zoro # G1268251
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Handlers, Condensers, Heat Pumps
- Description Heat Pump Riser, Two Piece, 6 in, Gray
- Type Two Piece, 6 in,Gray
Product Information
- Brand Diversitech
- MFR # HPR-6-2P
- Zoro # G1268251
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | Heat Pump Riser |
For Use With | Air Handlers, Condensers, Heat Pumps |
Description | Heat Pump Riser, Two Piece, 6 in, Gray |
Type | Two Piece, 6 in,Gray |
Description
Heat Pump Riser, Two Piece, 6 in,Gray, Heat Pump Riser, Two Piece, 6 in, Gray, For Use With Air Handlers, Condensers, Heat Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 6 5/16 In, Width 3 7/16 In (Q631-343S R)
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 1 HP, 115V (UB30)
- DAYTON Bag Filter, For G2422524 (2HNT1)
- BELL & GOSSETT B/A-LESS Gasket and Seal Kit (185014LF)
- DIVERSITECH Furnace Mounting Block (FB-1)
- DIVERSITECH A/C Mounting Bracket, 42 In, PK2 (ACB-42)
- DIVERSITECH A/C Mounting Bracket, 30 In, PK2 (ACB-30)
- DIVERSITECH Heat Pump Riser, 6 In., Gray (HPR-6)
- DIVERSITECH A/C Mounting Bracket, 36 In, PK2 (ACB-36)
- DIVERSITECH Heat Pump Riser, 12 In., Gray (HPR-12)
- SUPCO Access Fitting, SF8458 (SF8458)
- Diversitech HVAC Installation Accessories