Shop All Water Detectors
Diversitech
Flood Prevention Switch, 3/4" Pipe Valve
Mfr # CS-2
Zoro # G8517005
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Connection Type Wired
- Material Plastic
- Number of Sensors 1
- Power Cord Length 6 ft
Product Information
- Brand Diversitech
- MFR # CS-2
- Zoro # G8517005
- Country of Origin China
- Category Water Detectors
Dimensions
Pipe Size - Valves | 3/4 in |
Power Cord Length | 6 ft |
Pipe Size | 3/4 in |
Details
Item | Leak Detection Shut-Off Valve |
Connection Type | Wired |
Material | Plastic |
Number of Sensors | 1 |
Standards | UL |
Amps | 1.5 A |
Includes | Pull-to-Test Lever |
Voltage | 24V AC |
Product Type | Flood Prevention Switch |
Current | 1.5 A |
Shut Off Feature | Shut-off Feature |
Description
Leak Detection Shut-Off Valve, Voltage 24V AC, Pipe Size 3/4 in, Material Plastic, Connection Type Wired, Number of Sensors 1, Power Cord Length 6 ft, Includes Pull-to-Test Lever, Product Type Flood Prevention Switch, Standards UL, Shut Off Feature Shut-off Feature, Current 1.5 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lever Handle Assembly (77887-VF)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/4" Pipe Size (K3A552V)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW8)
- VIEGA Viega MegaPress XL adapter, 2-1/2" x 2-1/2" (26655)
- DIVERSITECH Flood Prevention Switch, Wired Connection (CS-3)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1/2)
- WATTS Lead Free Water Detector Shutoff, 3/4 in. (3/4" LFWDS-SP-R)
- WINLAND ELECTRONICS Water Under Carpet Unsupervised Sensor (W-UC-U)
- LEVEL SENSE Float Switch with Mounting Bracket and 15 Foot Wire, Works with Level Sence Products (LS-FLOAT-KIT)
- FLOODMASTER Water Heater Leak Detection System, 3/4In (RS-094-3/4)
- WINLAND ELECTRONICS Water Surface Sensor-Supervised, 15 ft. (W-S-S)
- Diversitech Water Detectors