Shop All AC & Refrigeration Accessories
Diversitech
Fin Comb Kit, 13 to 20 Fins per In.
Mfr # T-101
Zoro # G2947761
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fins per Inch 13, 15, 16, 17, 18, 20
- Length 4 11/16 in
- Includes 1 Black Handle and 6 Heads
- Insertion Depth 1 in
- Width 1 3/16 in
Product Information
- Brand Diversitech
- MFR # T-101
- Zoro # G2947761
- Country of Origin Viet Nam
- Category AC & Refrigeration Accessories
Dimensions
Length | 4 11/16 in |
Insertion Depth | 1 in |
Width | 1 3/16 in |
Details
Fins per Inch | 13, 15, 16, 17, 18, 20 |
Includes | 1 Black Handle and 6 Heads |
Item | Fin Comb Kit |
Description
Fin Comb Kit, Fins per Inch 13, 15, 16, 17, 18, 20, Insertion Depth 1 in, Length 4 11/16 in, Width 1 3/16 in, Includes 1 Black Handle and 6 Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor Mounting Bracket (98007352)
- HOSHIZAKI Toggle Switch (443119-01)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A593)
- ESSICK AIR End Cover for H12 Series (4V5096101 BLK)
- DIVERSITECH SpeedClean CJ-125 - CoilJet®; Portable HVAC Coil Cleaner System, 125 PSI, 0.6 GPM (CJ-125)
- DIVERSITECH Plastic Condensate Drain Pan, 30x30 (6-3030L)
- DIVERSITECH Drain Gun, Charles Gallo Ad.Kit (GG-1A)
- DIVERSITECH Plastic Condensate Drain Pan, 30x50 (6-3050L)
- DIVERSITECH Compressor Repair Kit, 10 Gauge Kit (TLC-3-10)
- DIVERSITECH Compressor Repair Kit, 8 Gauge Kit (TLC-3-8)
- GOODWAY Grit Brush, 11/16-3/4 In, PK6 (SC-TC-BGB-100)
- Diversitech AC & Refrigeration Accessories