Shop All AC & Refrigeration Accessories
Diversitech
Conduit Kit, Liquid Tight, 6 ft L, # 10THHN
Mfr # 6-12-6
Zoro # G2723831
product price: $26.05
/ea
$26.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid Tight Flexible
- Conduit Length (In.) 72 in
- Conduit Dia. (In.) 1/2 in
- Wire Size #10 THHN
Product Information
- Brand Diversitech
- MFR # 6-12-6
- Zoro # G2723831
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Conduit Length (In.) | 72 in |
Conduit Dia. (In.) | 1/2 in |
Wire Size | #10 THHN |
Details
Type | Liquid Tight Flexible |
Item | Conduit Kit |
Description
Conduit Kit, Liquid Tight Flexible Type, Conduit Dia. (In.) 1/2 in, Conduit Length (In.) 72 in, Wire Size #10 THHN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Air Filtration, Panel Mounted, Grade-D (BB30COPMIS)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 37 In. W, 26 In. H (RH25NAT)
- DIAL MFG HD BRONZE FLOAT VLV3/8"" (4164)
- PACKARD Draft Inducer, 115V, Metal Housing, 8 1/4 in H. (82672)
- DIVERSITECH Plastic Condensate Drain Pan, 36x36 (6-3636L)
- DIVERSITECH Drain Gun, Tip Of Gg-1 (GG-1TF)
- DIVERSITECH CO2 Cartridges, PK12 (SGC-12)
- DIVERSITECH Plastic Condensate Drain Pan, 32x63 (6-3263L)
- DIVERSITECH Fin Comb Kit, 13 to 20 Fins per In. (T-101)
- DIVERSITECH Conduit Kit, Liquid Tight, 6 ft L, # 8THHN (6-34-6)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-66)
- Diversitech AC & Refrigeration Accessories