Shop All AC & Refrigeration Accessories
Diversitech
Condensate Pan Treatment, 5 to 20 t
Mfr # FLOW-PLUS-10
Zoro # G2867331
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Leaves No Residue, No Waste, and is Nonclogging. Effective, Long-Term Condensate, Activated Release. Environmentally Safe
- Size 10 oz Tub
- For Use With System Size 5 to 20 t
- Application Minimizes the Accumulation of Slime and Environmental Debris to Maintain Condensate Flow and Prevent Drain Pan Overflow
- Form Paste
Product Information
- Brand Diversitech
- MFR # FLOW-PLUS-10
- Zoro # G2867331
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 10 oz Tub |
For Use With System Size | 5 to 20 t |
Details
Item | Condensate Pan Treatment |
Characteristics | Leaves No Residue, No Waste, and is Nonclogging. Effective, Long-Term Condensate, Activated Release. Environmentally Safe |
Application | Minimizes the Accumulation of Slime and Environmental Debris to Maintain Condensate Flow and Prevent Drain Pan Overflow |
Form | Paste |
Non-Toxic | Non-Toxic |
Non-Corrosive | Non-Corrosive |
Description
Condensate Pan Treatment, Paste, Size 10 oz Tub, Color -, Application Minimizes the Accumulation of Slime and Environmental Debris to Maintain Condensate Flow and Prevent Drain Pan Overflow, Non-Corrosive Non-Corrosive, Non-Toxic Non-Toxic, For Use With System Size 5 to 20 t, Characteristics Leaves No Residue, No Waste, and is Nonclogging. Effective, Long-Term Condensate, Activated Release. Environmentally Safe, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Cap (2151002200)
- CPS PRODUCTS Fx Series Dust Cover (FXXC)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (2GFD6)
- FELLOWES Air Cleaner Filter, 16-1/2x5-1/4x1-1/4 (9287001)
- DIVERSITECH SpeedClean CJ-125 - CoilJet®; Portable HVAC Coil Cleaner System, 125 PSI, 0.6 GPM (CJ-125)
- DIVERSITECH Conduit Kit, Liquid Tight, 6 ft L, # 10THHN (6-12-6)
- DIVERSITECH Drain Pan, Metal 32X63, 26Ga (6-M3263)
- DIVERSITECH Drain Gun, Charles Gallo Ad.Kit (GG-1A)
- DIVERSITECH Plastic Condensate Drain Pan, 27x48 (6-2748L)
- DIVERSITECH Compressor Repair Kit, 10 Gauge Kit (TLC-3-10)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Yellow (4178-08)
- Diversitech AC & Refrigeration Accessories