Shop All AC & Refrigeration Accessories
Diversitech
Compressor Repair Kit, 10 Gauge Kit
Mfr # TLC-3-10
Zoro # G2702323
original price:
$57.99
18% off
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Wire
- For Use With Compressors
- Includes Stainless Steel Set Screws
- Gauge 10 ga
Product Information
- Brand Diversitech
- MFR # TLC-3-10
- Zoro # G2702323
- Country of Origin China
- Category AC & Refrigeration Accessories
Details
Type | 3 Wire |
For Use With | Compressors |
Includes | Stainless Steel Set Screws |
Item | Compressor Terminal Repair Kit |
Gauge | 10 ga |
Description
Compressor Terminal Repair Kit, 3 Wire, 10 Gauge, For Use With Compressors, Includes Stainless Steel Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lead Wire (2315643)
- IEC 130HP, 115V FAN COIL MOTOR (E020-70556329)
- HANSEN Coupler Plug, (M)NPT, 1/4, Stainless Steel (LL10)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7441GT)
- DIVERSITECH Plastic Condensate Drain Pan, 30x50 (6-3050L)
- DIVERSITECH Compressor Repair Kit, 12 Gauge Kit (TLC-3-12)
- DIVERSITECH SpeedClean CJ-125 - CoilJet®; Portable HVAC Coil Cleaner System, 125 PSI, 0.6 GPM (CJ-125)
- DIVERSITECH Plastic Condensate Drain Pan, 36x36 (6-3636L)
- DIVERSITECH Fin Comb Kit, 13 to 20 Fins per In. (T-101)
- DIVERSITECH Conduit Kit, Liquid Tight, 6 ft L, # 8THHN (6-34-6)
- MANITOWOC Ice Machine Sanitizer, 1 gal., PK4 (94-0581-3)
- Diversitech AC & Refrigeration Accessories