Shop All Time Delay Relays
Diversified
TDJ Series On-Delay/Off-Delay Relay Output
Mfr # TDJ-120-A-K-A-030
Zoro # G409227357
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Diversified
- MFR # TDJ-120-A-K-A-030
- Zoro # G409227357
- Country of Origin United States
- Category Time Delay Relays
Description
Voltage is continuously applied to the input. An external isolated switch controls the timer. When closed, the ON delay T1 begins. Upon completion, the relay energizes. When the switch opens, the OFF delay T2 begins. Upon completion, the relay de-energizes and the cycle is complete. Reset is accomplished by reclosing the control switch after the timing cycle has completed. If the switch opens during the ON delay mode, the relay will remain de-energized and T1 will reset. If the switch is reclosed during the OFF delay mode, the relay will remain energized and T2 will reset. Both delay periods are independently adjustable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8.62 in D, NEMA 1, Hinged (A30N30BLP)
- SQUARE D Circuit Breaker, 9080GCB Series 3A, 1 Pole, 250V AC (9080GCB30)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-060)
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-A-A)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-240-AKA-060)
- DIVERSIFIED ASC-500 Delay-On-Break Timer (ASC-500-5)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-24-AKB-010)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-010)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC1)
- Diversified Time Delay Relays