Shop All Work Tables
Diversified Spaces
Work Station, Metal Frame, 54" D
Mfr # WBMLG4-0V
Zoro # G0580023
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,224.99
Free 30-Day Returns
Key Features
- Width 64 in
- Depth 54 in
- Height 32 1/4 in
- Load Capacity 500 lb
- Frame Material Steel
Product Information
- Brand Diversified Spaces
- MFR # WBMLG4-0V
- Zoro # G0580023
- UPC # 844246011426
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 64 in |
Depth | 54 in |
Height | 32 1/4 in |
Height Range | 32-1/4 in |
Overall Width | 4 1/2 ft |
Overall Length | 5 1/4 ft |
Overall Height | 39 in |
Adjustable Height - Maximum | 39 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Workbench |
Load Capacity | 500 lb |
Frame Material | Steel |
Color | Gray |
Countertop Material | Maple Butcher Block |
Material | Steel |
Number of Shelves | 1 |
Product Type | Workbench |
Work Surface Material | Maple |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 2 1/4 in |
Description
Workbench, Load Capacity 500 lb, Width 64 in, Depth 54 in, Height 32 1/4 in, Countertop Material Maple Butcher Block, Height Range 30 in to 39 in, Frame Material Steel, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted 4 Hole Inside Corner Bracket 15S (4290)
- ADIROFFICE 72in H x 12in W x 12in D Triple-Compartment Steel Tier Key Lock Storage Locker in Red, 2PK (ADI629-203-RED-2PK)
- GLOBAL EQUIPMENT Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4 (550150)
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Light Grey (3624-LGY)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- MANHATTAN COMFORT Eiffel Garage Work Station Set of 2 in Matte Black and Aqua Blue (2-259BMC83)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (2KRD9)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 24" D (MT2460-2)
- AMGOOD Stainless Steel Metal Table with Undershelf, 84 Long X 14 Deep (AMG WT-1484)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx30"D (VTTR-7230)
- Diversified Spaces Work Tables