Shop All Work Tables
Diversified Spaces
Work Station, Maple, Wood Frame, 500lb.Cap.
Mfr # WX4-M
Zoro # G0580260
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,336.99
Free 30-Day Returns
Key Features
- Depth 54 in
- Height 31 1/4 in
- Load Capacity 500 lb
- Countertop Material Wood
- Height Range 30 in
Product Information
- Brand Diversified Spaces
- MFR # WX4-M
- Zoro # G0580260
- UPC # 844246013253
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 64 in |
Depth | 54 in |
Height | 31 1/4 in |
Height Range | 30 in |
Overall Length | 4 ft |
Overall Width | 4 ft |
Overall Height | 30 in |
Details
Item | Work Station |
Load Capacity | 500 lb |
Countertop Material | Wood |
Frame Material | Steel/Wood |
Color | Beige/Black |
Material | Maple |
Product Type | Lab Table |
Work Surface Material | Maple |
Countertop Thickness | 1 3/4 in |
Features | Chemical Resistant |
ADA Compliant | Not ADA Compliant |
Description
Work Station, Load Capacity 500 lb, Width 64 in, Depth 54 in, Height 31 1/4 in, Countertop Material Wood, Height Range Not Applicable, Frame Material Steel/Wood, Color Beige/Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Shelf Divider, 14x8 (D148CH)
- MANHATTAN COMFORT Mulberry 2.0 Wardrobe Closet, Tatiana Midnight Blue (121GMC4)
- MANHATTAN COMFORT Crown Full Wardrobe in Tatiana Midnight Blue (167GMC4)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx30"D (VTTR-7230)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WSL2-3672-AH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 30 Deep (AMG WT-3060)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 72"Wx24"D (SVTOB-7224)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364834-95)
- Diversified Spaces Work Tables