Shop All Work Tables
Diversified Spaces
Work Station, Maple, Wood Frame, 31-1/4" H
Mfr # WW4-4V
Zoro # G0580008
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,244.99
Free 30-Day Returns
Key Features
- Width 64 in
- Depth 54 in
- Height 31 1/4 in
- Load Capacity 500 lb
- Color Beige
Product Information
- Brand Diversified Spaces
- MFR # WW4-4V
- Zoro # G0580008
- UPC # 844246013246
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 64 in |
Depth | 54 in |
Height | 31 1/4 in |
Height Range | 31-1/4 in |
Overall Height | 31 1/4 in |
Overall Length | 5 3/8 ft |
Overall Width | 4 1/2 ft |
Details
Item | Workbench |
Load Capacity | 500 lb |
Color | Beige |
Frame Material | Maple |
Countertop Material | Wood |
Material | Maple |
Product Type | Workbench |
Shelving Material | Maple Plywood |
Features | Chemical Resistant |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Maple |
Countertop Thickness | 2 1/4 in |
Description
Workbench, Load Capacity 500 lb, Width 64 in, Depth 54 in, Height 31 1/4 in, Countertop Material Wood, Height Range Not Applicable, Frame Material Maple, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 4 Shelves, Steel (DRCC962484-3S-PT)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-5295)
- AKRO-MILS Blue Attached Lid Container, Plastic, Steel Hinge (39120BLUE)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 36D X 96H (B2282501N)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MTH1-3060-36)
- AMGOOD 18 in. x 30 in. Open Base Stainless Steel Metal Table (WT-1830-RCB-Z)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182442-2K195)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 60"Wx24"D (VTTR5OB-6024)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WW3660-HD-6PHFL)
- Diversified Spaces Work Tables