Shop All Work Tables
Diversified Spaces
Work Station, Maple, Metal Frame, 54" D
Mfr # WB12-0V
Zoro # G0579719
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,137.99
Free 30-Day Returns
Key Features
- Width 64 in
- Depth 54 in
- Height 33 1/4 in
- Load Capacity 500 lb
- Frame Material Metal
Product Information
- Brand Diversified Spaces
- MFR # WB12-0V
- Zoro # G0579719
- UPC # 844246010924
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 64 in |
Depth | 54 in |
Height | 33 1/4 in |
Height Range | 33-1/4 in |
Overall Width | 4 1/2 ft |
Overall Length | 5 3/8 ft |
Overall Height | 33 1/4 in |
Details
Item | Workbench with Steel Lockers |
Load Capacity | 500 lb |
Frame Material | Metal |
Color | Beige |
Countertop Material | Wood |
Material | Metal |
Product Type | Workbench with Steel Lockers |
Number of Doors | 12 |
Countertop Thickness | 2 1/4 in |
ADA Compliant | Not ADA Compliant |
Features | Baked Enamel Finish |
Work Surface Material | Maple |
Description
Workbench with Steel Lockers, Load Capacity 500 lb, Width 64 in, Depth 54 in, Height 33 1/4 in, Countertop Material Wood, Height Range Not Applicable, Frame Material Metal, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Shrt Dbl Flange Linear Bearing Brake Kit (40-6523-BLACK)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (7B469)
- TENNSCO 24 ga. ga. Carbon Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (1471 GRAY)
- 80/20 End Cap, For 25-5050, PK2 (25-2028-2)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 72"x30" (SVTR5-7230)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx18"D (VTTR-1860)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 36" (SSWTWC36)
- AERO MANUFACTURING Economy Work Table, 30"W X 30"D X 35"H, W/ Adjustable Undershelf (4TG-3030)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 24"Wx18"D (VTTOB-1824)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- Diversified Spaces Work Tables