Shop All Work Tables
Diversified Spaces
Work Station, Maple, Metal Frame, 33-1/4" H
Mfr # WB12-4V
Zoro # G0579892
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,148.99
Free 30-Day Returns
Key Features
- Width 64 in
- Depth 54 in
- Height 33 1/4 in
- Load Capacity 500 lb
- Height Range 33-1/4 in
Product Information
- Brand Diversified Spaces
- MFR # WB12-4V
- Zoro # G0579892
- UPC # 844246010931
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 64 in |
Depth | 54 in |
Height | 33 1/4 in |
Height Range | 33-1/4 in |
Overall Length | 5 3/8 ft |
Overall Height | 33 1/4 in |
Overall Width | 4 1/2 ft |
Details
Item | Workbench with Steel Lockers |
Load Capacity | 500 lb |
Countertop Material | Wood |
Frame Material | Metal |
Color | Beige |
Material | Metal |
Product Type | Workbench with Steel Lockers |
Number of Doors | 12 |
Work Surface Material | Maple |
Features | Baked Enamel Finish |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 2 1/4 in |
Description
Workbench with Steel Lockers, Load Capacity 500 lb, Width 64 in, Depth 54 in, Height 33 1/4 in, Countertop Material Wood, Height Range Not Applicable, Frame Material Metal, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Support, Steel (PSHSP048G)
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, Gray, 17 1/2 in L (13014GREY)
- AKRO-MILS Akro-Mils Steel Small Parts Storage Cabinet 19228 - 17"W x 11"D x 11"H w/ 28 Gray Drawers (19228)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 30 Deep (AMG WT-3048)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 18"D (VTS-1830)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 60"Wx18"D (VTTOB-1860)
- BK RESOURCES Stainless Steel Work Table Adjustable Undershelf, 96"W X 30"D (SVTS-9630)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WST2-3684-AH)
- Diversified Spaces Work Tables