Shop All Work Tables
Diversified Spaces
Work Station, Maple, Metal Frame, 28" D
Mfr # WBML2-0V
Zoro # G0579883
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,303.99
Free 30-Day Returns
Key Features
- Width 64 in
- Depth 28 in
- Height 32 1/4 in
- Load Capacity 500 lb
- Frame Material Steel
Product Information
- Brand Diversified Spaces
- MFR # WBML2-0V
- Zoro # G0579883
- UPC # 844246011365
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 64 in |
Depth | 28 in |
Height | 32 1/4 in |
Height Range | 32-1/4 in |
Overall Height | 39 in |
Overall Length | 5 1/4 ft |
Overall Width | 28 in |
Adjustable Height - Maximum | 39 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Workbench |
Load Capacity | 500 lb |
Frame Material | Steel |
Countertop Material | Maple Butcher Block |
Color | Beige |
Number of Shelves | 1 |
Material | Steel |
Product Type | Workbench |
Work Surface Material | Maple |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 2 1/4 in |
Description
Workbench, Load Capacity 500 lb, Width 64 in, Depth 28 in, Height 32 1/4 in, Countertop Material Maple Butcher Block, Height Range 30 in to 39 in, Frame Material Steel, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Black, 3PK (P3BLK25)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- PRIMELINE TOOLS Bi-Fold Door Repair Bracket, Top or Bottom Mount, For Wood Doors (2 Pack) (N 7191)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- MANHATTAN COMFORT Eiffel Garage Desk in White Gloss (253BMC6)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 48"D (WS4896L)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364834-95)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx30"D (SVT-7230)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx24"D (SVT-4824)
- Diversified Spaces Work Tables