Shop All Work Tables
Diversified Spaces
Work Station, Gray/Maple, 32-1/4" H
Mfr # WBML2-1V
Zoro # G0579868
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,435.99
Free 30-Day Returns
Key Features
- Width 64 in
- Depth 28 in
- Height 32 1/4 in
- Load Capacity 500 lb
- Frame Material Steel
Product Information
- Brand Diversified Spaces
- MFR # WBML2-1V
- Zoro # G0579868
- UPC # 844246011372
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 64 in |
Depth | 28 in |
Height | 32 1/4 in |
Height Range | 32-1/4 in |
Overall Width | 28 in |
Overall Height | 32 1/4 in |
Overall Length | 5 1/4 ft |
Details
Item | Work Station |
Load Capacity | 500 lb |
Frame Material | Steel |
Countertop Material | Maple Butcher Block |
Color | Beige/Gray |
Material | Steel |
Product Type | Lab Table |
Countertop Thickness | 1 1/4 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Wood |
Description
Work Station, Load Capacity 500 lb, Width 64 in, Depth 28 in, Height 32 1/4 in, Countertop Material Maple Butcher Block, Height Range Not Applicable, Frame Material Steel, Color Beige/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 30 Deep (AMG WT-3012)
- LYON Pallt Rk Dckng, 42x60 in, LdCap: 3000 lb (SODP6042)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Beige, 7 3/8 in L (30220STONE)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR1C)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- SUNEX Heavy Duty Adjustable Red Work Table with Drawer (8019)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 96"x30" (SVTR5-9630)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 36 x 72" (WST1-3672-AH)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182418-2K195)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366030-95)
- Diversified Spaces Work Tables