Shop All Work Tables
Diversified Spaces
Work Station, Gray/Maple, 28" D
Mfr # WBML2-2V
Zoro # G0579877
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,839.99
Free 30-Day Returns
Key Features
- Width 64 in
- Depth 28 in
- Height 32 1/4 in
- Load Capacity 500 lb
- Color Beige/Gray
Product Information
- Brand Diversified Spaces
- MFR # WBML2-2V
- Zoro # G0579877
- UPC # 844246011389
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 64 in |
Depth | 28 in |
Height | 32 1/4 in |
Height Range | 32-1/4 in |
Overall Height | 39 in |
Overall Width | 28 in |
Overall Length | 5 1/4 ft |
Adjustable Height - Maximum | 39 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Workbench |
Load Capacity | 500 lb |
Color | Beige/Gray |
Frame Material | Steel |
Countertop Material | Maple Butcher Block |
Material | Steel |
Number of Shelves | 1 |
Product Type | Workbench |
Countertop Thickness | 2 1/4 in |
Work Surface Material | Maple |
ADA Compliant | Not ADA Compliant |
Description
Workbench, Load Capacity 500 lb, Width 64 in, Depth 28 in, Height 32 1/4 in, Countertop Material Maple Butcher Block, Height Range 30 in to 39 in, Frame Material Steel, Color Beige/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 12 Hole 90 Degree Joining Plate (40-4328)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (MJ248BL)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 8 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-83BL)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H (H-2414-12 GRAY)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- LITTLE GIANT Workbench, Particleboard, 72" W, 36" D (WSH2-3672-AH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 18 Deep (AMG WT-1896)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 18 Deep (AMG WT-1824)
- MANHATTAN COMFORT Eiffel Garage Work Station Set of 3 in Matte Black and Aqua Blue (3-258BMC83)
- JAMCO Fixed Work Table, Steel, 24" W, 18" D (WS124GP)
- Diversified Spaces Work Tables