Shop All Workbenches
Diversified Spaces
Work Bench With Vise, 64" W, 33-1/4" Height
Mfr # WB2-4V
Zoro # G1893880
product price: $5,397.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,397.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Width 64"
- Color Frame: Gray
- Height 33-1/4"
- Top Thickness 2-1/4"
Product Information
- Brand Diversified Spaces
- MFR # WB2-4V
- Zoro # G1893880
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 64" |
Depth | 54" |
Height | 33-1/4" |
Details
Item | Work Bench With Vise |
Workbench/Work Table Type | Work Benches |
Color | Frame: Gray |
Top Thickness | 2-1/4" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Base: Baked Enamel |
Gauge | Frame: Heavy |
Method of Construction | Welded |
No. of Shelves | 1 |
Standards | SEFA Compliant and MAS Certified Green |
Includes | One Adjustable Shelf |
Description
Workbench,4 Station,4 Vises,Stl Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- WESTWARD Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-3/8" H x 9 in W (2HFR3)
- EKENA MILLWORK 2 1/2"W x 20"D Hidden Floating Steel Heavy Duty Bracket, Powder Coated Black (BKTM02X20HFPBL)
- RUBBERMAID COMMERCIAL 150 gal. Stock Tank, Black, 58" L , 39" W (FG424500BLA)
- SJOBERGS Workbenches, Birch, 60" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33246)
- GLOBAL INDUSTRIAL Upright Kit For Packing Workbench, 60inW, Blue (433260)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3672S/S-72)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- Diversified Spaces Workbenches