Shop All Work Tables
Diversified Spaces
Table, Maple/Almond, Wood Frame, 48" D
Mfr # WX4-P
Zoro # G0580279
product price: $660.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$660.99
Free 30-Day Returns
Key Features
- Depth 48 in
- Height 30 in
- Load Capacity 500 lb
- Height Range 30 in
- Frame Material Steel/Wood
Product Information
- Brand Diversified Spaces
- MFR # WX4-P
- Zoro # G0580279
- UPC # 844246013277
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 48 in |
Height | 30 in |
Height Range | 30 in |
Overall Width | 4 ft |
Overall Length | 4 ft |
Overall Height | 30 in |
Details
Item | Work Station |
Load Capacity | 500 lb |
Frame Material | Steel/Wood |
Countertop Material | Laminate |
Color | Beige/Black |
Material | Maple |
Product Type | Lab Table |
Features | Chemical Resistant |
Countertop Thickness | 1 1/4 in |
Work Surface Material | Almond |
ADA Compliant | Not ADA Compliant |
Description
Work Station, Load Capacity 500 lb, Width 48 in, Depth 48 in, Height 30 in, Countertop Material Laminate, Height Range Not Applicable, Frame Material Steel/Wood, Color Beige/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 12 in H (DC3120-SXL BUY 3S)
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- STACKBIN Steel Sectional Stacking Bin, 20 1/2 in D x 41 1/2 in H x 37 in W, 5 Shelves, Gray (3-412SSB)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- LITTLE GIANT Parts Washing Table, 24" x 51" x 37" (WGE2451DP)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-24)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 30 Deep (AMG WT-3012)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE3)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182424-2K195)
- Diversified Spaces Work Tables