Shop All Work Tables
Diversified Spaces
TABLE EPOXY RESIN TOP PLAIN APRN
Mfr # P7206K30N
Zoro # G0127265
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$738.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Frame Material Wood
- Countertop Material Epoxy
- Overall Width 24 in
- Overall Length 4 1/2 ft
Product Information
- Brand Diversified Spaces
- MFR # P7206K30N
- Zoro # G0127265
- UPC # 00844246009157
- Country of Origin United States
- Category Work Tables
Dimensions
Overall Width | 24 in |
Overall Length | 4 1/2 ft |
Overall Height | 30 in |
Details
Item | Table |
Load Capacity | 500 lb |
Frame Material | Wood |
Countertop Material | Epoxy |
Material | Wood |
Color | Beige |
Product Type | Lab Table |
Assembly | Assembly Required |
Countertop Thickness | 1 in |
Work Surface Material | Epoxy |
ADA Compliant | Not ADA Compliant |
Description
Table, Load Capacity 500 lb, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Wood, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, Blue, 11-5/8 in L, 4 PK (K-QSB209BL-4)
- OMNITABLE 18.9 in. L X 6.3 in. W X 37 in. H 5 in 1 Workbench 330 lb. cap. (E0130145)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M6 (13033)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Green, 23 5/8 in L (QSB116GN)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36-DR)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 72"Wx30"D (CVTR5-7230)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 36"x18" (SVTR-1836)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MTH1-3060-36)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 36 x 72" (WST1-3672-AH)
- Diversified Spaces Work Tables