Shop All Work Tables
Diversified Spaces
Table, Black/Oak, Wood Frame, 500 lb. Cap.
Mfr # P7302BK30N
Zoro # G0579649
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$588.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 24 in
- Height 30 in
- Load Capacity 500 lb
- Height Range 30"
Product Information
- Brand Diversified Spaces
- MFR # P7302BK30N
- Zoro # G0579649
- UPC # 874002005543
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 30 in |
Height Range | 30" |
Overall Height | 30 in |
Overall Width | 24 in |
Overall Length | 6 ft |
Details
Item | Table |
Load Capacity | 500 lb |
Countertop Material | ChemGuard |
Frame Material | Wood |
Color | Beige |
Material | Wood |
Product Type | Lab Table |
Assembly | Assembly Required |
Countertop Thickness | 1 1/4 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Laminate |
Description
Table, Load Capacity 500 lb, Width 72 in, Depth 24 in, Height 30 in, Countertop Material ChemGuard, Height Range Not Applicable, Frame Material Wood, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, Red, 29 7/8 in L (QUS976RD)
- TRITON PRODUCTS 48 In. L x 46 In. H x 26-5/8 In. W Stainless Steel Tool Cart with Tray 66 pc. Stainless Steel LocHook Asst 6 Hanging Bins (LBC-4SSH)
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- DURHAM MFG Base, 12 In Cabinets (364-95)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 18 Deep (AMG WT-1848)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 24"Wx18"D (VTTOB-1824)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 24 Deep (AMG WT-2412)
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ3)
- Diversified Spaces Work Tables