Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 72" X 36", Oak
Mfr # P724LBBK36S
Zoro # G1896032
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$739.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 36"
- Tabletop Color Oak
- Includes Leg Braces and Stretcher
Product Information
- Brand Diversified Spaces
- MFR # P724LBBK36S
- Zoro # G1896032
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 72" |
Height | 36" |
Depth | 36" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Color | Oak |
Includes | Leg Braces and Stretcher |
Material | Red Oak |
Type | Plain Apron Table |
Description
Table,Plain Apron,Plastc,36 In.x72 In.x36 In.,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown (QI004145.BN)
- TRADEMARK FINE ART Jeff Tift 'Forest Twilight' Canvas Art, 18x24 (ALI30201-C1824GG)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- INTERNATIONAL CONCEPTS 27 X 20 X 31.4 (273)
- CAROLINA COTTAGE Carolina Cottage TSD3048ELMBLK Brio Adjustable Table; Elm & Black (TSD3048ELMBLK)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Oak (TE2200902)
- Diversified Spaces Drafting & Utility Tables